missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chlorure de 2-nitrobenzènesulfonyle, 97 %, Thermo Scientific Chemicals
Click to view available options
Quantité:
25 g
100 g
Conditionnement:
Bouteille en verre
Flacon en verre
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | 2-Nitrobenzenesulfonyl chloride |
Point de fusion | 63.0°C to 67.0°C |
Plage de pourcentage du dosage | 96% min. (GC) |
Conditionnement | Bouteille en verre |
Formule linéaire | SO2ClC6H4NO2 |
Quantité | 25 g |
Beilstein | 11, 67 |
Fieser | 06,419 |
Poids de la formule | 221.61 |
Pourcentage de pureté | 97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'