missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 20 mm Autosampler Vial
Available in 10mL and 20mL usable volumes this screw thread vial requires no tools for closure. Magnetic caps are ideal for magnetic pick up in autosamplers.
Marque: Thermo Scientific™
Code nomenclature Nacres: SB.52
Informations supplémentaires : Poids : 0.30000kg
Spécification
Argent | |
Silicone bleu / PTFE naturel 20 mm | |
PTFE, silicone | |
100 | |
20 mm |
PTFE | |
Micro-extraction | |
Bouchon à sertir (magnétique) | |
1,0 mm |