missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromure de 3-méthyle-5-(trifluorométhyl)benzyle, 97 %, Thermo Scientific™
Click to view available options
Quantité:
1 g
5 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spécification
Nom chimique ou matériau | 3-Methyl-5-(trifluoromethoxy)benzyl bromide |
Indice de réfraction | 1.482 |
Quantité | 1 g |
Numéro UN | UN3265 |
Poids de la formule | 269.06 |
Pourcentage de pureté | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'