missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acide 4-hydroxyquinoléine-2-carboxylique, hydrate, 98 %, Thermo Scientific Chemicals
Click to view available options
Quantité:
5 g
25 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | 4-Hydroxyquinoline-2-carboxylic acid, hydrate |
Point de fusion | 275.0°C |
Spectre IR | Authentique |
Quantité | 5 g |
Beilstein | 22,23 |
Merck Index | 14,5327 |
Informations sur la solubilité | Solubility in water: 0.9g/L water (100°C). Other solubilities: soluble in hot alcohol, insoluble in ether, very soluble in alkali |
Poids de la formule | 189.17 |
Pourcentage de pureté | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'