missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Serva Electrophoresis™ Albumin, Bovine, Fraction V, Protease-free
Marque: Serva Electrophoresis™ 1192602
Code nomenclature Nacres: NA.28
Informations supplémentaires : Poids : 0.01000kg
Spécification
Powder | |
Albumin | |
Lyophilization | |
25g | |
2°C TO 8°C | |
Ovalbumin | |
Albumin | |
Bovine |
Mr ca. 67 000 | |
6.8 - 7.2 | |
Heat shock | |
Egg | |
max. 5.0 % | |
CAF | |
Albumin |