missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acide alpha-cétoglutarique, acide libre, > 98 %, Thermo Scientific™
Click to view available options
Quantité:
100 g
500 g
1 kg
Conditionnement:
Flacon en plastique
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spécification
Nom chimique ou matériau | alpha-Ketoglutaric acid |
Point de fusion | 113°C to 117°C |
Conditionnement | Flacon en plastique |
Quantité | 100 g |
Beilstein | 1705689 |
Poids de la formule | 146.1 |
Pourcentage de pureté | ≥98% |
Forme physique | Poudre cristalline |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'