missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfate d’hydrogène d’ammonium, extra-pur, Thermo Scientific Chemicals
Click to view available options
Quantité:
1 kg
2.5 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Point d’ébullition | 350.0°C |
Nom chimique ou matériau | Ammonium hydrogen sulfate |
Point de fusion | 147.0°C |
Quantité | 1 kg |
Plage de pourcentage du dosage | Extra pure |
Formule linéaire | NH4HSO4 |
Merck Index | 15,497 |
Informations sur la solubilité | Solubility in water: 1000g/L (20°C). Other solubilities: practically insoluble in alcohol, acetone and, pyridine |
Nom IUPAC | azanium ; sulfate d’hydrogène |
Poids de la formule | 115.11 |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'