missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ ASPEC™ C18 PLUS SPE Cartridge, Bed Wt. 1 g

C18 PLUS silica based cartridges contain a high-quality non-polar hydrophobic sorbent, for extracting organic compounds from aqueous solutions (like contaminants from water, drugs, metabolites) and physiological fluids

Marque:  Gilson™ 54350705NC

Informations supplémentaires : Poids : 0.01100kg

 Afficher plus de versions de ce produit

Code produit. 16636315

  • 240.00€ / 50 pièces


Date d’expédition estimée: 16-11-2021
Ajouter au panier

Description

Description

  • Pre-capped cartridges are ASPEC™ instrument-ready
  • Automation delivers consistent flow rates
    • Provide loading capacity, accurate elution properties and reproducible separation with low solvent usage
    • Cartridges available uncapped for manual extractions
Spécification

Spécification

SPE cartridge
No
SPE
C18 PLUS
Manual extractions
1 g
C18
ASPEC™
6 mL
Vidéos
FDS
Documents
Certificats