missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ ASPEC™ SCX-2/SAX NEC SPE Cartridge, Bed Wt. 1 g

Silica based mixed-mode SCX-2/SAX NEC cartridges contain high-quality propylsulfonic acid/trimethylammonium chloride bonded sorbents, for extracting acidic and basic molecules from non-ionizable molecules (cathecolamines from biofluids)

Marque:  Gilson™ 54350806

Informations supplémentaires : Poids : 0.01100kg

 Afficher plus de versions de ce produit

Code produit. 16646515

  • 281.00€ / 50 pièces


Date d’expédition estimée: 16-11-2021
Ajouter au panier

Description

Description

  • Pre-capped cartridges are ASPEC™ instrument-ready
  • Automation delivers consistent flow rates
    • Provide loading capacity, accurate elution properties and reproducible separation with low solvent usage
    • Cartridges available uncapped for manual extractions
Spécification

Spécification

SPE cartridge
Yes
SPE
SCX-2/SAX NEC
Automated extractions
1 g
SCX-2/SAX
ASPEC™
6 mL
Vidéos
FDS
Documents
Certificats