missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ ASPEC™ WAX-2 SPE Cartridge, Bed Wt. 1 g

Silica based WAX-2 cartridges contain a high-quality, weak anion exchange (triethylamine) sorbent, for extracting strong acidic compounds (pKa < 3) from aqueous or organic solutions with moderate non-polar character due to alkyl chain on amino function

Marque:  Gilson™ 54350845NC

Informations supplémentaires : Poids : 0.01100kg

 Afficher plus de versions de ce produit

Code produit. 16636595

  • 270.00€ / 50 pièces


Date d’expédition estimée: 16-11-2021
Ajouter au panier

Description

Description

  • Pre-capped cartridges are ASPEC™ instrument-ready
  • Automation delivers consistent flow rates
    • Provide loading capacity, accurate elution properties and reproducible separation with low solvent usage
    • Cartridges available uncapped for manual extractions
Spécification

Spécification

SPE cartridge
No
SPE
WAX-2
Manual extractions
1 g
WAX-2
ASPEC™
6 mL
Vidéos
FDS
Documents
Certificats