missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cire de carnauba, raffinée, numéro.1, jaune, Thermo Scientific Chemicals
Click to view available options
Quantité:
250 g
1 kg
5 kg
Conditionnement:
Flacon en plastique
Récipient en plastique
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Nom chimique ou matériau | Carnauba wax |
Acidité | 2 to 7 (mg KOH/g) |
Point de fusion | 81.0°C to 86.0°C |
Couleur | Jaune |
Point d’éclair | 282°C |
Résidus d’allumage | 0.25% max. |
Conditionnement | Flacon en plastique |
Quantité | 250 g |
Indice de saponification | 78 to 95mg KOH/g |
Merck Index | 15,1846 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'