missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-cyanoacétoacétate d’éthyle, Thermo Scientific Chemicals
Click to view available options
Quantité:
2 g
10 g
Description
It is used as a pharmaceutical intermediate. It is also used in the synthesis of fluorine-containing alkyl 2-cyano-3-oxocarboxylates and also in the syntheses of pyrazolo [1, 2-a] pyrazole and pyrazolo [5, 1-b] [1, 3] oxazine derivatives.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Ethyl 2-cyanoacetoacetate |
Quantité | 2 g |
Numéro UN | UN3276 |
Informations sur la solubilité | Not miscible or difficult to mix in water. |
Poids de la formule | 155.16 |
Forme physique | Des mesures |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'