missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Extraction Cartridge Aspec Screendrug

Silica based ASPEC™ Screendrug solid phase extraction (SPE) cartridges contain a high-quality, certified sorbent against extractables and leachables which is recommended in drugs of abuse testing applications for the isolation of acidic and neutral drugs and metabolites from physiological fluids.

Marque:  Gilson™ 54350820

Informations supplémentaires : Poids : 0.01100kg

 Afficher plus de versions de ce produit

Code produit. 16626545

  • 309.00€ / 50 pièces


Date d’expédition estimée: 23-11-2021
Ajouter au panier

Description

Description

  • ASPEC Ready for Efficient Automation
  • ASPEC pre-capped cartridges are ASPEC instrument-ready, saving your time and money by eliminating manual capping
  • Thanks to automation that delivers consistent flow rates, these cartridges provide high loading capacity, accurate elution properties, and reproducible separation with low solvent usage
  • These cartridges are also available uncapped for manual extractions.
Spécification

Spécification

SPE Cartridge
Yes
Extraction Cartridge
ASPEC™
6 mL
1 g
Specific
50/Box
Screendrug
Automated Extractions
Vidéos
FDS
Documents
Certificats