missing translation for 'onlineSavingsMsg'
Learn More

ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 300 mm

The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.

Marque:  ROBU VitraPOR™ 63004

Informations supplémentaires : Poids : 2.26100kg

 Afficher plus de versions de ce produit

Code produit. 16803296

  • 1200.00€ / 1 pièce


Expédition estimée
18-03-2021
Ajouter au panier

Description

Description

  • Highly resistant to most chemicals and temperatures up to 500°C
  • The biplane version may be required in specific installation circumstances
Spécification

Spécification

4
Borosilicate Glass 3.3
1 Ea.
Non-sterile
18.0 mm ± 0.5 mm
300 mm
Vidéos
FDS
Documents