missing translation for 'onlineSavingsMsg'
Learn More

ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 40 mm

The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.

Marque:  ROBU VitraPOR™ 16400

Informations supplémentaires : Poids : 0.08170kg

 Afficher plus de versions de ce produit

Code produit. 16802846

  • 79.50€ / 10 pièces


Expédition estimée
22-03-2021
Ajouter au panier

Description

Description

  • Highly resistant to most chemicals and temperatures up to 500°C
  • The biplane version may be required in specific installation circumstances
Spécification

Spécification

0
Borosilicate Glass 3.3
10/Pk.
Non-sterile
3.5 mm ± 0.2 mm
40 mm
Vidéos
FDS
Documents