Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 50 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
Marque: ROBU VitraPOR™ 16502
Informations supplémentaires : Poids : 0.12160kg
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Spécification
2 | |
Borosilicate Glass 3.3 | |
10/Pk. |
Non-sterile | |
3.8 mm ± 0.2 mm | |
50 mm |