Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 160 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
Marque: ROBU VitraPOR™ 51603
Informations supplémentaires : Poids : 0.38000kg
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Spécification
3 | |
Borosilicate Glass 3.3 | |
1 Ea. |
Non-sterile | |
13.0 mm ± 3.0 mm | |
160 mm |