missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Gosselin™ Square HDPE Bottle, 2.5 L, Graduated

Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).

Marque:  Corning™ LC2500A-04

Code nomenclature Nacres: NB.43

Informations supplémentaires : Poids : 3.91000kg

 Afficher plus de versions de ce produit

Code produit. 15334688

  • 138.00€ / 35 pièces


Expédition estimée
28-12-2020
Ajouter au panier

Description

Description

Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).
Spécification

Spécification

2.5 L
With Carrying Handle
35/Cs.
White
Screw cap with wad
Clear
Yes
Non-sterile
77 mm
Vidéos
Documents