Learn More
Thermo Scientific™ HeraSafe 2030i 1.2m EN12469-CTS Series, Factory acceptance testing documentation, IQ/OQ Field Service
HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process
Marque: Thermo Scientific™ 51033634
Informations supplémentaires : Poids : 170.00000kg
Description
HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process. The Herasafe 2030i-CTS Series BSC is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.
Spécification
800 | |
800 x 1 000 x 1 536 | |
230 V | |
Filtre HEPA H14 | |
LED | |
190 kg | |
Acier inoxydable (316) | |
55 W | |
2 parois arrière | |
200 mm | |
Factory Acceptance Testing Documentation |
Herasafe 2030i, 0,9 m, avec fenêtre de 200 mm, aucune option. | |
IUG 7 po | |
0,99995 | |
50/60 Hz | |
170 kg | |
EN 12469 | |
133 W | |
HeraSafe 2030i | |
2 x de chaque côté, plus ports intelligents | |
7.8 in. | |
1000 mm |