missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chlorure d’holmium(III), anhydre, 99,9 % (à base de métaux), Thermo Scientific Chemicals
Click to view available options
Quantité:
5 g
25 g
Description
Holmium(III) chloride has many application in the field of nuclear industry, lasers research applications. It is also employed in calibration of optical spectrophotometers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Holmium(III) chloride |
Point de fusion | 718°C |
Note relative au nom | Anhydrous |
Quantité | 5 g |
Notes de pourcentage du dosage | (Base des métaux) |
Merck Index | 14,4727 |
Informations sur la solubilité | Soluble in water. |
Nom IUPAC | trichloroholmium |
Poids de la formule | 271.29 |
Pourcentage de pureté | 99.9% |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'