missing translation for 'onlineSavingsMsg'
Learn More

UVP Étuve à hybridation

Use these ovens for procedures involved in Southern, Northern and in situ hybridization. UVP™ Hybridization Ovens provide accurate temperature and rotation speed controls plus variable bottle sizes and offset bottle positioning.

3440.00€ - 3675.00€

Spécification

Tension 230V
Consulter d'autres spécifications

Produits 2
Code produit Marque Dimensions (L x l x H) extérieures Prix Quantité et disponibilité  
Code produit Marque Dimensions (L x l x H) extérieures Prix Quantité et disponibilité  
11708221 Voir les accessoires UVP
95003002
381 x 445 x 406mm 3440.00€
1 pièce
Pour délai, nous consulter 03 88 67 14 14
Ajouter au panier
Voir les produits de remplacement »
10105123 Voir les accessoires UVP
95033002
203 x 330 x 229mm 3675.00€
1 pièce
Pour délai, nous consulter 03 88 67 14 14
Ajouter au panier
Voir les produits de remplacement »
Description

Description

  • Ovens feature dynamic mixing capability ideal for creating the optimum conditions needed for cDNA library screenings, primer synthesis and nucleic acid hybridization
  • Interior stainless steel construction is easy to clean
  • Range of models designed to meet user or laboratory budgets
HB-1000 Hybridizer Hybridization Oven
Provides uniform temperature and rotation controls for thorough mixing of materials.
  • Variable speed control (10 to 15rpm) of the rotary wheel enables consistent saturation of samples
  • Microprocessor accurately controls temperature
  • Large LED displays the current temperature inside the chamber
  • Protective tray is removable to allow easy cleanup of spilled media
  • RPM knob adjusts speed control of the rotary wheel for easy removal of samples
  • Rotary wheel can hold twenty 35 x 150mm, ten 35 x 300mm bottles or combination
  • Rotary wheel design enables off-set bottle positioning for thorough mixing
  • Rotary wheel can be removed and replaced with rocker plate (stainless steel 12.5W x 10D in.)
HB-500 Minidizer Hybridization Oven
Designed as a personal desktop unit ideal for use in laboratories with low use and space requirements
  • Rotation speed set at 12rpm
  • Chamber interior is stainless steel fabrication with a 3/8 in. thick b-blocking acrylic cover
  • Cover swings open for easy access to the bottle carousel; the carousel pops out of chamber for easy insertion of bottles
Spécification

Spécification

230V