missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ K 4310 Refrigerator, Blu Performance with SuperCool

Offers greater storage capacity, economy and energy efficiency, with quiet operation, ease-of-use and exceptional design. Liebherr™ K 4310 Refrigerator, Blu Performance with SuperCool has a 390L capacity, glass shelves, advanced electronic controls and superior cooling technology.

Marque:  Liebherr™ K 4310

Code nomenclature Nacres: NB.84

Informations supplémentaires : Poids : 76.00000kg

Code produit. 15505434

  • 1110.00€ / 1 pièce


Expédition estimée
05-02-2019
Toevoegen aan winkelmandje

Beschrijving

Beschrijving

  • BluPerformance: Offers more interior storage capacity, energy efficiency, quiet operation, and ease-of-use
  • BioCool-Box: Easy access, smooth opening drawers that regulate the humidity level via a slider control to keep fruit and vegetables fresher for longer
  • PowerCooling system: Effectively cools stored items and maintains an even temperature throughout; a fan turns off when the door is opened to save energy
  • SuperCool: Lowers the internal temperature to as low as +2°C to rapidly cool freshly stored food, and then automatically returns to normal mode
  • 2.4 in. Touchscreen Display: High-resolution, high-contrast touchscreen behind the door enables accurate temperature settings
  • GlassLine interior: Shatter-proof, scratch-resistant, easy-to-clean shelves are height adjustable, with a sectioned, slide-under shelf for flexible storage
  • Easy Open, Secure Seal Door: Features a handle with an integrated opening mechanism, a replaceable door seal and reversible hinges
Specificatie

Specificatie

390L
White
408L (gross)
2 - 8°C
220-240V
Right Interchangeable
Polystyrol, white
2
LED ceiling light
Yes, at back (transport)
2.4 in. Touchscreen Digital
BioCool Box
6 Glass shelves (5 adjustable, 1 sectioned), 1 Bottle rack
Automatic
Smart Device capable (can be retrofitted)
Key Lock
Electromechanical
1
Upright
A+++: 0.212 kWh/24 hr., 78 kWh/yr.
Freshair activated charcoal air filter, Door alarm
Steel
71.6kg
1.2A
Forced air
5 (2 bottle, 3 can)
50/60 Hz
76.4kg
Hardline, with Slimline handle
Video's