missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Connexions Canopy

For Purifier™ Class I and HEPA-filtered Enclosures and XPert™ Filtered Balance Systems

Marque:  Labconco™ 3924402

Code nomenclature Nacres: HA.23

Informations supplémentaires : Poids : 11.82000kg

 Afficher plus de versions de ce produit

Code produit. 15129725

  • 626.05€ / 1 pièce


Pour délai, nous consulter 03 88 67 14 14
Ajouter au panier

Description

Description

Allow Purifier Class I and HEPA-filtered Enclosures and XPert Filtered Balance Systems to be thimble-ducted to the outside for additional protection.

  • Canopy's air gap provides means of balancing air by allowing room air to enter ductwork and mix with filtered air being exhausted from enclosure
  • Outlet: 6.06 in. I.D. and 6.19 in. O.D. and accepts 6 in. nominal diameter ductwork

Spécification

Spécification

15.24cm
Balancing air by allowing room air to enter the ductwork
Enceinte filtrée HEPA et de classe I Purifier™, large de 120 cm (48 po)
9.5kg
Vidéos