missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ LFKEX 3910 Refrigerator, Explosion-Proof

Suitable for storing explosive/flammable materials with a certified ATEX 3500 interior. Liebherr™ LFKEX 3910 Refrigerator, Explosion-Proof is a static-cooled, 360L capacity appliance featuring electronic controls, a digital display, adjustable glass shelves and temperature/open door alarms.

Marque:  Liebherr™ LFKEX 3910

Code nomenclature Nacres: NB.84

Informations supplémentaires : Poids : 0.80000kg

Code produit. 12573586

  • 2658.31€ / 1 pièce


Expédition estimée
12-02-2019
Ajouter au panier

Description

Description

  • Adjustable Glass Shelves: Robust shelves are height-adjustable so the interior layout can be varied for items of all sizes stored upright or laying down
  • Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
  • Ergonomic Door with Reversible Hinges: Ergonomic, flexible design features a Slimline door handle and interchangeable hinges for use in any area
  • Electronic Controls with Digital Temperature Display: Provides easy-to-see, easy-to-use touch controls without having to open the unit, plus a temperature alarm
Spécification

Spécification

344L
Key Lock
White
360L (gross)
White steel
2° to 8°C
230V
0.8 kWh / 24 hr.
White, ABS plastic, with 36 grooves for shelf placement
Shelf Size: 478mmW x 410mmD
130W
Ventilated
Digital
45mm HDPE
5 Glass Shelves, Adjustable
0.1°C
Solid
40kg
CE - ISO9001
Electronic
1
435 x 455 x 1650mm
General Purpose Refrigerator
Automatic
Right Interchangeable
Steel
63kg
Epoxy-coated
Static
50Hz
R600a
68kg
Automatic
RS 485 connection
Vidéos
Voir les accessoires