missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ REFRIGERATEUR BIOMED VENTILE 360L

Qualifies as a COFRAC-ISO certified device. Liebherr™ BioMed Refrigerator, Model LFKv 3950 is a ventilated refrigerator equipped with an electronic control system, open door open/high-low temperature alarms and anti-freeze safety technology that automatically defrosts and eliminates condensation.

Marque:  Liebherr™ LFKV 3950

Code nomenclature Nacres: NB.84

Informations supplémentaires : Poids : 70.00000kg

Code produit. 15259086

  • 2701.00€ / 1 pièce


Date dexpédition estimée
du fournisseur 10-04-2019
Ajouter au panier

Description

Description

  • Ducted air system with double axial fan and anti-freeze protection
  • 30mm Dia. tank passage for characterization/qualification on site
  • Tank has a 15mm Dia. passage for use with a PT100 or digital temperature probe
  • Electronic control with temperature display and adjustement (in steps of 0.1°C)
  • Backup of last 3 temperature alarms and power outages, with date, time and duration
  • RS 485 serial connection for temperature traceability and centralized alarms on PC
  • Automatic defrosting and evaporation of condensates
  • Visual and audible alarms for high / low temperature or door open
  • Ventilation shutoff when opening the door
  • Automatic door recall, integrated PIN code lock and reversible hinges
Spécification

Spécification

344L (net)
ISO9001 and ISO14001
Electronic Control
61.5cm
43.5 x 45.5 x 165cm
General Purpose Refrigerator
Automatic door closing, Open door alarm
0.9 kWh / 24 hr.
Integrated lock with PIN keyboard opening, temperature/door alarm
230V
130W
Digital
165cm
55mm polyurethane
R600a
70kg
5°C ± 2°C
Automatic
60cm
50kg
White
360L
60L x 61.5D x 184H mm
3° to 16°C
230V
230V/50Hz/130w
Right Interchangeable
Epoxy-coated steel cabinet, ABS plastic interior, plastic-coated steel wire shelves
64kg
43.5cm
184cm
50Hz
LFKV3950
Plastic coated grid: 5 included
0.1°C
45.5cm
Solid
RS 485 serial connection to PC (via interface & software as an accessory)
Vidéos