missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ REFRIGERATEUR BIOMED VENTILE 544L

Qualifies as a COFRAC-ISO certified device. Liebherr™ BioMed Refrigerator, Model LFKv 5450 is a ventilated refrigerator equipped with an electronic control system, open door open/high-low temperature alarms and anti-freeze safety technology that automatically defrosts and eliminates condensation.

Marque:  Liebherr™ LFKV 5450

Code nomenclature Nacres: NB.84

Informations supplémentaires : Poids : 80.00000kg

Code produit. 15279086

  • 3115.00€ / 1 pièce


En stock 1
Ajouter au panier

Description

Description

  • Ducted air system with double axial fan and anti-freeze protection
  • 30mm Dia. tank passage for characterization/qualification on site
  • Tank has a 15mm Dia. passage for use with a PT100 or digital temperature probe
  • Electronic control with temperature display and adjustement (in steps of 0.1°C)
  • Backup of last 3 temperature alarms and power outages, with date, time and duration
  • RS 485 serial connection for temperature traceability and centralized alarms on PC
  • Automatic defrosting and evaporation of condensates
  • Visual and audible alarms for high / low temperature or door open
  • Ventilation shutoff when opening the door
  • Automatic door recall, integrated PIN code lock and reversible hinges
Spécification

Spécification

520L (net)
ISO9001 and ISO14001
Electronic
73cm
56D x 60W x 145H cm
Laboratory Refrigerator, Ventilated
Automatic door closing, Open door alarm
1.1kWh/24 hr., 402kWh/yr.
Integrated lock with PIN keyboard opening, temperature/door alarm
230V
150w
164cm
50Hz
LFKv 5450
Plastic coated grid: 4 included (11 max)
0.1°C
60cm
Solid
RS 485 serial connection to PC (via interface & software as an accessory)
50kg
White
544L (gross)
75L x 73D x 164H cm
3° to 16°C
230V
230V/50Hz/150w
Right Interchangeable
Epoxy-coated steel cabinet, ABS plastic interior, plastic-coated steel wire shelves
71kg
Digital
145cm
55mm polyurethane
R600a
74kg
5°C ± 2°C
Automatic
75cm
Vidéos