missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Solution étalon de plasma de magnésium, Thermo Scientific Chemicals, Specpure™
Click to view available options
Quantité:
50 mL
100 mL
500 mL
Description
Magnesium, plasma standard solution is used as a standard solution in analytical chemistry and atomic absorption spectroscopy. It is also used as a single-element standard solution for plasma emission spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Magnesium |
Quantité | 50 mL |
Couleur | Incolore |
Concentration or Composition (by Analyte or Components) | Acide nitrique :5,0 % ; magnésium :0,1 % ; eau :94,9% |
Tension de vapeur | 23 hPa (17mm Hg) at 20°C |
Solubilité | Miscible with water |
Forme physique | Liquide |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'