Learn More
SP Bel-Art™ Metric Color Octagon Spinbar Magnetic Stirring Bars
Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
Marque: SP Bel-Art™ F37109-1608
Informations supplémentaires : Poids : 0.02270kg
Description
- The most commonly used shape.
- Choose from red, yellow or blue.
- Pivot ring allows the Spin Bar to “rock” while spinning for better mixing conditions
Spécification
Autoclavable | |
FDA Grade, USP Class VI PTFE Coating | |
16 mm | |
10 Pk. |
Blue | |
8 mm | |
PTFE |