missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Metric Micro Spinbar Magnetic Stirring Bars

Designed for small volume mixing in vessels such as vials, tubes and gradient makers.

Marque:  SP Bel-Art™ F37119-1502

Informations supplémentaires : Poids : 0.00570kg

 Afficher plus de versions de ce produit

Code produit. 16805413

  • 30.09€ / 10 pièces


Expédition estimée
17-05-2021
Ajouter au panier

Description

Description

  • Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating - Superior Chemical Compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe
Spécification

Spécification

Autoclavable
FDA Grade, USP Class VI PTFE Coating
15 mm
10 Pk.
White
2 mm
PTFE
Vidéos
FDS
Documents