missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Microscope Slides, Ground 90°

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

Marque:  Thermo Scientific™ AGAC0550075002EB0MNZ#0#G#

Code nomenclature Nacres: NB.16

Informations supplémentaires : Poids : 1.00000kg

 Afficher plus de versions de ce produit

Code produit. 15118352

  • 458.07€ / 1000 pièces


Expédition estimée
19-11-2018
Ajouter au panier

Description

Description

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Spécification

Spécification

75mm
1mm
Ground, 90°
100 pieces in cardboard box
75 x 55mm
55mm
Uncoated
Soda-lime glass
No
Vidéos