missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ester méthylique N-Boc-4,4-difluoro-L-proline, 98 %, Thermo Scientific™
missing translation for 'orderingAttributeHoverText'
Quantité:
250 mg
1 g
Beschreibung
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spezifikation
Nom chimique ou matériau | N-Boc-4,4-difluoro-L-proline methyl ester |
Quantité | 250 mg |
Nom IUPAC | 1-tert-butyl 2-methyl 4,4-difluoropyrrolidine-1,2-dicarboxylate |
Poids de la formule | 265.26 |
Pourcentage de pureté | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'