missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Siliciure de nickel, 99 % (analyse de métaux à l’exclusion du Co), Co 0,1-1 %, Thermo Scientific Chemicals
Click to view available options
Quantité:
50 g
250 g
Description
Ni silicides have been widely investigated for contact materials in microelectronic devices. Electroplating is another major use of the metal. nickel silicide/silicon nanowire heterostructures have been used to produce field-effect transistors.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Nickel silicide |
Forme physique | Poudre |
Quantité | 50 g |
Notes de pourcentage du dosage | (métaux à l’exception de Co), Co 0,1 à 1 % |
Numéro UN | UN3077 |
Informations sur la solubilité | Insoluble in water. |
Poids de la formule | 145.47 |
Pourcentage de pureté | 99% |
Odeur | Odorless |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'