missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PharmaFocus™ Premium Peristaltic Pump Tubing
Tubing with increased durability for longer lasting tube life
Marque: PharmaFocus™ 49464762
Informations supplémentaires : Poids : 0.94000kg
Description
- A high purity silicone tubing specifically designed for peristaltic pumps and pinch valves and is ideal for demanding pharmaceutical pumping applications
- Our Peristaltic Pump Tubing undergoes a stabilization process unique to Freudenberg Medical that provides the additional benefits of superior strength, performance, and longer life
- Typical hardness: 50 Shore A
- The tubing is individually packaged in pre-cut lengths of 15 m
Spécification
Tubing | |
Autoclavable | |
Platinum-cured Silicone | |
50 ft. | |
PharmaFocus™ Premium Peristaltic Pump Tubing with Increased Durability for Longer Lasting Tube Life | |
15 m | |
ASTP-16 |
Extractable test results - BPOG & USP 665 (ASTP), USP Class VI (ASTP), ISO 10993 (ASTP), EP 3.1.9 (ASTP), USP 85, 87, 88, 661, 788 | |
3.18 mm | |
6.35 mm | |
15 m | |
-30°C | |
Non-sterile | |
200°C |