missing translation for 'onlineSavingsMsg'
Learn More

PharmaFocus™ Premium Peristaltic Pump Tubing

Tubing with increased durability for longer lasting tube life

Marque:  PharmaFocus™ 49464803

Informations supplémentaires : Poids : 7.11000kg

 Afficher plus de versions de ce produit

Code produit. 16693364

  • 1221.14€ / 15m
Expédition estimée: 05-07-2024
pour voir le stock disponible 
Ajouter au panier

Description

Description

  • A high purity silicone tubing specifically designed for peristaltic pumps and pinch valves and is ideal for demanding pharmaceutical pumping applications
  • Our Peristaltic Pump Tubing undergoes a stabilization process unique to Freudenberg Medical that provides the additional benefits of superior strength, performance, and longer life
  • Typical hardness: 50 Shore A
  • The tubing is individually packaged in pre-cut lengths of 15 m
Spécification

Spécification

Tubing
Autoclavable
Platinum-cured Silicone
50 ft.
PharmaFocus™ Premium Peristaltic Pump Tubing with Increased Durability for Longer Lasting Tube Life
15 m
ASTP-191
Extractable test results - BPOG & USP 665 (ASTP), USP Class VI (ASTP), ISO 10993 (ASTP), EP 3.1.9 (ASTP), USP 85, 87, 88, 661, 788
19.05 mm
28.58 mm
15 m
-30°C
Non-sterile
200°C
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions