missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PharmaFocus™ Premium Reinforced Silicone Tubing
Tubing with single-braid reinforcement for high pressure applications
Marque: PharmaFocus™ 49464977
Informations supplémentaires : Poids : 5.46000kg
Description
- Available with single-braid reinforcement for enhanced performance in pharmaceutical high pressure and vacuum applications
- All reinforced silicone tubing is manufactured with an inner layer of platinum-cured silicone for ultra-pure fluid transfer and meets a diverse range of pharmaceutical and bioprocessing applications
- Engineered with superior flexibility, our premium tubing allows for excellent resilience and bend radius
- To meet a diverse range of application needs, PharmaFocus™ Premium Reinforced Tubing is designed to prevent kinking and compression and can withstand extreme temperature and pressure
- All PharmaFocus™ Premium tubing includes material certification and lot traceability
- Typical hardness: 65 Shore A
- The tubing is individually packaged in pre-cut lengths of 15 m
Spécification
Tubing | |
Autoclavable | |
Platinum-cured Silicone | |
50 ft. | |
PharmaFocus™ Premium Reinforced Tubing with Single-Braid Reinforcement for High Pressure Applications | |
15 m | |
ASTR625-A65 |
Extractable test results - BPOG & USP 665 (ASTR), USP Class VI (ASTR), ISO 10993 (ASTR), EP 3.1.9 (ASTR) | |
15.88 mm | |
24.51 mm | |
15 m | |
-30°C | |
Non-sterile | |
180°C |