missing translation for 'onlineSavingsMsg'
Learn More

PharmaFocus™ Premium Silicone Tubing

Tubing for demanding ultra-pure fluid transfer processes, filling operations and laboratory use.

Marque:  PharmaFocus™ 49464655

Informations supplémentaires : Poids : 1.88000kg

 Afficher plus de versions de ce produit

Code produit. 16603344

  • 465.91€ / 2 rouleaux
Expédition estimée: 05-06-2024
pour voir le stock disponible 
Ajouter au panier

Description

Description

  • Designed to meet a wide range of performance requirements in pharmaceutical applications
  • Ideal for demanding fluid transfer processes and laboratory use
  • These products have been specifically formulated for use with sensitive media found in pharmaceutical and biotech processing
  • All PharmaFocus™ Premium tubing includes material certification and lot traceability
  • Typical hardness: 50 Shore A
  • The tubing is individually packaged in pre-cut lengths of 15 m
Spécification

Spécification

Tubing
Autoclavable
Platinum-cured Silicone
50 ft.
PharmaFocus™ Premium Silicone Tubing for Demanding Ultra-Pure Fluid Transfer Processes Laboratory Use, Filling Operations and Pump Applications
15 m
ASTC156-3A50
Extractable test results - BPOG & USP 665 (ASTC), USP Class VI (ASTC), ISO 10993 (ASTC), EP 3.1.9 (ASTC), USP 85, 87, 88, 661, 788
3.96 mm
8.71 mm
15 m
-30°C
Non-sterile
200°C
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions