missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PharmaFocus™ Premium Silicone Tubing
Tubing for demanding ultra-pure fluid transfer processes, filling operations and laboratory use.
Marque: PharmaFocus™ 49464700
Informations supplémentaires : Poids : 5.22000kg
Description
- Designed to meet a wide range of performance requirements in pharmaceutical applications
- Ideal for demanding fluid transfer processes and laboratory use
- These products have been specifically formulated for use with sensitive media found in pharmaceutical and biotech processing
- All PharmaFocus™ Premium tubing includes material certification and lot traceability
- Typical hardness: 50 Shore A
- The tubing is individually packaged in pre-cut lengths of 15 m
Spécification
Tubing | |
Autoclavable | |
Platinum-cured Silicone | |
50 ft. | |
PharmaFocus™ Premium Silicone Tubing for Demanding Ultra-Pure Fluid Transfer Processes Laboratory Use, Filling Operations and Pump Applications | |
15 m | |
ASTC500-5A50 |
Extractable test results - BPOG & USP 665 (ASTC), USP Class VI (ASTC), ISO 10993 (ASTC), EP 3.1.9 (ASTC), USP 85, 87, 88, 661, 788 | |
12.70 mm | |
22.23 mm | |
15 m | |
-30°C | |
Non-sterile | |
200°C |