missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Centrifugeuse Sorvall ST4 Plus

Traitement plus rapide d'un plus grand nombre d'échantillons avec un rapport encombrement au sol/capacité élevé  et une interface de programmation simple, ainsi que la possibilité d'utiliser la plupart des tubes et flacons sur une seule centrifugeuse.

Marque:  Thermo Scientific™ 75009824

Informations supplémentaires : Poids : 120.00000kg

 Afficher plus de versions de ce produit

Code produit. 16360738

  • 8665.00€ / 1 unité

Expédition estimée
14-01-2020

Veuillez vous pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant!


Description

Description

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

Spécification

Spécification

Choices of 9 Accel / 10 Decel Rates
120 kg
Up to 9 hrs 59 minutes
-10 C to +40 C, +/- 2C
Benchtop
Fixed Angle: 15,200 x g (with 30 x 2 mL rotor), Swing-Out: 5300 x g (with BIOShield 1000A rotor)
60 Hz
Bright LCD Push-Button User Interface
861 mm
<64 dB(A) (Rotor F15-8x50c; 14500 RPM;  ) 
746 mm
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Thermo Scientific Sorvall ST4R Plus, 220V 60Hz
690mm x 746mm x 361mm
Purchase of Thermo Scientific rotor and accessories required for operation
690 mm
5 Year Limited
Direct, Brushless induction low profile motor
Up to 6 Programs
ISO 14971, ISO 13485, ISO 9001
Max in TX-1000: 196 5/7mL blood tubes, 148 9/10 mL blood tubes, 96 15mL conical tubes, 40 50mL conical tubes, 6 microplates; 4 x 1000 mL BioBottles (with TX-1000 rotors)
Fixed Angle: 25830 x g (with 30 x 2 mL rotor), Swing-Out: 5590 x g (with BIOShield 1000A rotor)
Yes, CFC-Free, Pre-Temp Available
220V
361 mm
690 mm
Option to count up or down
1950 W
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the accroding country supply voltage, declaration of conformity
220V 60 Hz
Microprocessor
front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
No
Via LCD User Interface buttons
Vidéos
Documents