missing translation for 'onlineSavingsMsg'
Learn More

HelixMark™ Standard Silicone Tubing

Tubing for filling and transfer lines

Marque:  HelixMark™ 45634149

Informations supplémentaires : Poids : 1.05560kg

 Afficher plus de versions de ce produit

Code produit. 16653244

  • 285.46€ / 4 rouleaux


Date d’expédition estimée: 01-12-2021
Ajouter au panier

Description

Description

  • HelixMark™ Standard Silicone Tubing meets the needs of a broad spectrum of applications and are universally applicable for the transfer of medical and pharmaceutical fluids under standard requirements.
  • The tubing is offered in a 60 Shore A silicone
  • Individually packed in pre-cut lengths of 15 m
Spécification

Spécification

USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9
Autoclavable
Platinum-cured Silicone
50 ft.
1.12 mm
For Filling and Transfer Lines
15 m
200°C
2.64 mm
4.88 mm
15 m
Tubing
-30°C
Non-sterile
Vidéos
FDS
Documents
Certificats