missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Performance Plastics™ Tubulure de laboratoire Tygon

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon Lab Tubing handles virtually all inorganic chemicals found in the lab.

Marque:  Saint Gobain Performance Plastics™ 06407-96

Code nomenclature Nacres: NB.35

Informations supplémentaires : Poids : 1.00000kg

 Afficher plus de versions de ce produit

Code produit. 15127134

  • 542.47€ / 15m


Expédition estimée
13-02-2018
Ajouter au panier

Spécification

Spécification

FDA compliant; meets USP Class VI and NSF 51 requirements
General laboratory, food and beverage, biopharmaceutical, analytical instruments
14psi
1 Pack
Yes
25.4mm
15.24m
Transparent
74°C
–46°C
Sterile
19.1mm
Tygon E-3603
3.2mm
Vidéos