missing translation for 'onlineSavingsMsg'
Learn More

Abeba™ UNI6 31752 Shoes

Reflective material provides high visibility. Inner lining is moisture-absorbing, antimicrobial, breathable and hypo-allergenic.

Marque:  Abeba™ 31752/36

Code nomenclature Nacres: HA.03

Informations supplémentaires : Poids : 1.14000kg

 Afficher plus de versions de ce produit

Code produit. 15659107

  • 96.80€ / 1 paire


Expédition estimée
10-10-2019
Ajouter au panier

Description

Description

  • Safety standard EN ISO 20345: S2
  • Color: Black/Brown
  • Smooth leather
  • Sanitized treated: odor and bacteria inhibiting
  • Reflective material for increased visibility
  • Interchangeable insole: cushioning, weight distribution, moisture dissipating
  • Forefoot is supported and promotes the natural rolling movement of the foot
  • Damping PU midsole with joint stabilizer
  • Dimensionally stable shaft edge and rear cap
  • TPU outsole slip-resistant to SRC
  • Moisture grooves run through the sole
  • Heel loop for easy entry
  • Toe cap made of steel
  • ESD capable according to EN 61340
Spécification

Spécification

EN ISO 20345: S2
Leather
Slip resistant
31752
Black, Brown
36
Thermoplastic Polyurethane
Steel Toe
Vidéos
Documents