missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Urine Collection Tubes
For collection and transport of urine specimens
Marque: Greiner Bio-One 455007
Code nomenclature Nacres: NB.35
Informations supplémentaires : Poids : 0.50000kg
Description
- Sterile, leak-proof tubes made of clear, unbreakable disposable plastic
- Pre-defined vacuum for exact draw volumes
- Use tubes with round bottoms for chemical analyses; conical bottom tubes for microscopic examination of urine sediment
- Use tubes with boric acid preservative for specimens tested for an otherwise unstable analyte or specimens for microbiological studies (stable up to 24 hours)
Tubes with preservatives should be inverted 6-8 times following collection in order to achieve homogenous mixing
Spécification
Urine Tube | |
Stopper | |
Round | |
For microscopic examination of Urine sediment | |
0.35 oz. |
Yellow | |
PET | |
CE | |
4°C to 25°C | |
10.5 mL |