missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Alloy 8 Metric Precision Weight Sets, UltraClass with NVLAP Certificate
Low magnetic susceptibility, uniform consistency and high resistance to corrosion
2810.00€
Spécification
Type de produit | Kit de poids d’analyse métrique moyen |
---|---|
Certifications/Conformité | NVLAP, ISO9001 |
Classification | UltraClass |
Code produit | Marque | Matériau | Poids (métrique) | Poids | Quantité | Prix | Quantité et disponibilité | ||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Matériau | Poids (métrique) | Poids | Quantité | Prix | Quantité et disponibilité | ||
17812012
|
Troemner™
30390149 |
Acier inoxydable | 10 mg à 100 g | 100 g, 50 g, (2)20 g, 10 g, 5 g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg | 17/kit |
2810.00€
1 kit |
Expédition estimée: 12-07-2024
Connectez-vous pour voir le stock disponible |
||
Description
Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- Weight sets 1mg-500g are provided in a high-quality polycarbonate set case
- Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
- Each polycarbonate case is placed in its own individual compartment
Spécification
Kit de poids d’analyse métrique moyen | |
NVLAP, ISO9001 | |
UltraClass |