Learn More
Thermo Scientific™ UltiMate™ WPS-3000RS Rapid Separation Well Plate Autosampler
Minimize gradient delay and extra column volume for high-efficiency separations and short chromatographic run times.
Brand: Thermo Scientific™ 5840.0010
Description
Minimize gradient delay and extra column volume for high-efficiency separations and short chromatographic run times. The Thermo Scientific™ Dionex™ UltiMate™ 3000 Rapid Separation Well Plate Autosampler offers wide injection volume flexibility for both UHPLC and conventional HPLC applications. This UHPLC autosampler uniquely injects up to 500?L at pressures up to 15,000 psi (103.4 MPa). The in-line split-loop (or flow-through) injection design provides highly accurate and precise delivery of the sample with ultralow carryover.
Ideal for High Resolution LC of Biomolecules
The UltiMate 3000 Biocompatible Rapid Separation Well Plate Autosampler (WPS-3000TRS) is strongly recommended for high-resolution analysis of biomolecules or with electrochemical detection. It offers minimal gradient delay and extra column volume for high-efficiency separations and wide injection volume flexibility for both UHPLC and conventional HPLC applications. Support for well plates and short injection cycle times increase throughput.
Performance and Features
- Injection volume precision typically <0.15% RSD for 5µL injections
- High-precision drive mechanism to deliver superior injection linearity of r2 >0.9999 (5 to 90µL)
- Wide injection volume range from 0.2–500uL using three syringe and loop combinations for maximum injection flexibility
- Low gradient delay volume of 140µL (default) or 50µL (with 25µL sample loop)
- Volumetric accuracy better than ±0.5% for 20µL injections for easy transfer from HPLC to UHPLC methods
- Sample thermostatting to protect thermally-sensitive analytes
- Ceramic injection needle and titanium injection valve to enhance biocompatibility
Specifications
| <15 sec. | |
| Split-Loop | |
| 15000 psi (1034 bar) | |
| >0.9999 | |
| 23 kg | |
| <0.004% |
| 0.01 to 500 µL | |
| 3 Racks or Well Plates | |
| No | |
| 100 to 120 V | |
| WPS-3000 RS Rapid Separation Well Plate Autosampler | |
| UltiMate 3000 RS Series |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.