missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ BinLiners™
Description
Micronova BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and controlled environments.
- Low density polyethylene liners in a range of sizes
- Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
- The 40 x 48 inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
- The 34 X 40-inch liners work with the BLSSH-1515 BinLiner Stand
- Liners are produced for use in clean and controlled environments
- Liner colors (tints) include transparent, blue, and gray
- Good compatibility with common cleaners
- Gusseted or Flat Sealed options available
- Packaging:
- Flat Packed: (B or BB suffix)
- B: individually bagged, 5 per pack
- BB: 5 liners double bagged
- On a Roll: (PC suffix), one roll double bagged
Specifications
Specifications
| Product Type | Bin Liner Bag |
| Capacity (Metric) | 125 L |
| Material | LDPE |
| Capacity (English) | 33 gal. |
| Care Instructions | Keep at Ambient Temperature |
| Color | Clear |
| Diameter (English) | 21.7 in. |
| Diameter (Metric) | 55 cm |
| Disposable | Single-use |
| For Use With (Application) | General Purpose Disposal |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?