missing translation for 'onlineSavingsMsg'
Learn More

Orapi™ Boldair™ Deodorizer

Product Code. 15550220
Change view
Click to view available options
Scent:
Orchard Peach
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Scent Unit Size
15550220 Orchard Peach Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15550220 Supplier Orapi™ Supplier No. PV56075201

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bactericidal disinfectant EN 1276

  • Eliminates bad smells & pleasantly scents
  • Leaves a perfume of very high quality: strong afterglow
  • Dry spray, without wet fallout
  • Menthol freshness: Perfumes, Sanitizes and Purifies the air (Standard of disinfection EN1276)
  • Boldair Fragrance deodorants are developed by professionals
  • Its professional formulation guarantees a dry spray without wet fallout and an efficiency of several hours
  • Bactericidal disinfectant EN 1276 5 seconds is enough to deodorize a area of 20 m²

Specifica

Scent Orchard Peach
Certifications/Compliance EN1276
Volume (Metric) 500 mL
compliance-icons
Identificativo prodotto
  • boldair spray
Avvertenza
  • Danger
Categoria di pericolo
  • Flammable and non-flammable aerosols category 1
Indicazioni di pericolo
  • H222-Extremely flammable aerosol.
Consigli di prudenza
  • P101-If medical advice is needed, have product container or label at hand.
  • P102-Keep out of reach of children.
  • P103-Read label before use.
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P211-Do not spray on an open flame or other ignition source.
  • P251-Do not pierce or burn, even after use.
  • P260-Do not breathe dust/fume/gas/mist/vapours/spray.
  • P271-Use only outdoors or in a well-ventilated area.
  • P312-Call a POISON CENTER/doctor/if you feel unwell.
  • P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Informazioni supplementari
  • MIXTURE LIST-Contain: ethyl alcohol, OTNE,mixture of: 5-chloro-2-methyl-4-isothiazolin-3-one and 2-methyl-2H-isothiazol-3
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.