missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cargille Immersion Oil
Description
Greatly increases light-gathering power with high-power objectives
- Formulated to give refractive index of 1.5150 ± 0.0002 for D line at 23°C (73°F)
- Nondrying, so index will not change when exposed to air
- Contains no polychlorinated biphenyl (PCB) compounds
- Conforms to ISO 8036/1 specifications
- Standard for all oil-immersion microscopy
- Type A oil has low viscosity and low fluorescence
- Type B is a high-viscosity oil used in biomedical microscopy
- Type NVH is a high-viscosity oil that meets requirements for horizontal, inverted and inclined instruments and projection equipment
- Type FF oil is virtually nonfluorescent
- Type DF is a very low-fluorescence oil for fluorescence microscopy with very high resolution
Specifications
Specifications
| Viscosity | 1250 cSt |
| Certifications/Compliance | ISO 8036/1 |
| Density | 0.923g/cm3 |
| Description | Type B Immersion Oil |
| Quantity | 4 oz. |
| Refractive Index | 1.5150 ±0.0002 |
Safety and Handling
Product Identifier
- Cargille Immersion Oil Type B
- Warning
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- MIXTURE LIST-Contain: Paraffins (petroleum), normal C5-20, Hydrogenated terphenyls, Butene, homopolymer (products derived
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?