missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames
Shop All Thermo Scientific ProductsDescription
Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.
Vertical
- 5.0 inch riser for rack model no. 4000011
Square
- 3.5 inch riser for rack model no. 4000001
- 3.5 inch riser for rack model no. 4000002
- 4.0 inch riser for rack model no. 4000005
- 5.0 inch riser for rack model no 4000003
- 5.0 inch riser for rack model no. 4000004
SUC-1 (Canister Cane Storage)
- 3.5 inch riser for rack model no. 4000379
Arrowhead
- 4.0 inch riser for rack model no. 4000097
- 4.0 inch riser for rack model no. 4000100
- 4.0 inch riser for rack model no. 4000101
- 4.0 inch riser for rack model no. 4000108
- 4.0 inch riser for rack model no. 4000109
- 4.0 inch riser for rack model no. 4000110
- 4.0 inch riser for rack model no. 4000111
Frames
- Bag capacity 50mL, Fenwal 4R9951, 6 places for cassettes
- Bag capacity, 250mL, Fenwal 4R5461, 4 places for cassettes
- Bag capacity, 500mL, Fenwal 4R5462, 4 places for cassettes
Specifications
Specifications
| Type | Riser |
| Capacity (Metric) | 500 mL |
| For Use With (Equipment) | CryoPlus 2, Rack 4000005 |
| Height (English) Exterior | 4 in. |
| Holds | Racks |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?