missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deuterium Oxide 99.90% D, Eurisotop
Description
Deuterium Oxide
- Isotopic Enrichment: 99.90% D
CoA and MSDS available at Eurisotop.com
Specifications
Specifications
| Color | Colorless |
| Deuterium (D) | 99.90% D |
| Quantity | 10 mL |
| Melting Point | 3.81°C |
| Boiling Point | 101.42°C |
| Grade | Research |
| Chemical Name or Material | Deuterium Oxide |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?