Learn More
Description
Maximize storage inside blood bank refrigerators and plasma freezers with these optional Thermo Scientific™ Drawer Dividers.
- Four column dividers for all models except 29.2 cu. ft. (826L) models
- Five column dividers for 29.2 cu. ft. (826L) models
Specifications
Specifications
| Description | 4-column divider |
| Type | 4-Column Divider |
| Capacity (English) | 78.8 cu. ft. |
| Capacity (Metric) | 2231.3 L |
| Drawers | Stainless Steel (Drawer) |
| For Use With (Equipment) | 23.3, 51.1 and 78.8 cu. ft. Thermo Scientific Revco and Forma blood bank refrigerators and plasma freezers. |
| Holds | Boxes |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.